Zoro Homepage
This item is Discontinued.
Kanebridge #0-80 x 3/16 in Phillips Flat Machine Screw, Plain Steel MS51960-2

#0-80 x 3/16 in Phillips Flat Machine Screw, Plain Steel (Discontinued)

  • Mfr # MS51960-2
  • Zoro # G505068380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51960-2
Zoro #
G505068380
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
Fastener Length
3/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

0-80x3/16 ms51960, nasm51960 phil flat machine screw fine full thread 300 series s/s dfar. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.