This item is Discontinued.

Kanebridge Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Black Oxide Steel Truss Head Phillips Drive 1424ABPTB

Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Black Oxide Steel Truss Head Phillips Drive (Discontinued)

  • Mfr # 1424ABPTB
  • Zoro # G905127519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1424ABPTB
Zoro #
G905127519
UPC #
-
Country of Origin
China

Dimensions

Screw Size
1/4"-14
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933

Description

14x1 1/2 phillips full contour truss self taping screw type a b full threaded black oxide. Type ab thread for use in the thinner sheet metal like used in appliances. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.