HDMI 1X4 DISTRIBUTION AMPLIFIER OVER CAT5E/6 OUTPUTS AND POC 60M
Mfr # SP-HDPOC1X4
Zoro # G315289821
product price: $509.99
/ea
Free Shipping & Returns
Key Features
HDMI Out
Yes
Input Voltage
120V AC, 230V AC
Package Contents
Video Distribution Amplifier Power Adapter
Number of HDMI Outputs
4
HDMI In
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-HDPOC1X4
Zoro #
G315289821
UPC #
813982022683
Country of Origin
China
Dimensions
Maximum Video Bandwidth
594 MHz
Details
HDMI Out
Yes
Input Voltage
120V AC, 230V AC
Package Contents
Video Distribution Amplifier Power Adapter
Number of HDMI Outputs
4
HDMI In
Yes
Number of HDMI Inputs
1
Maximum Operating Distance
192 ft
Item
Video Distribution Amplifier
Includes
Video Distribution Amplifier, Power Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.