Zoro Homepage

BrewBox Black/Red 12 cans Lunch Bag Cooler

  • Mfr # BX1-ST-ACE1

  • Zoro # G615499951


product price: $64.25
/ea

Key Features

Width
16 in
Length
5.25 in
Overall Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX1-ST-ACE1
Zoro #
G615499951
UPC #
850050927464
Country of Origin
China

Dimensions

Width
16 in
Length
5.25 in
Overall Depth
8.5 in

Description

Brand Name: Kanga *Material: *Product Type: Lunch Bag Cooler *Sub Brand: BrewBox *Color: Black/Red *Height: 11.02 *Length: 8.07 *Width: 5.9 *Packaging Type: Tagged *Can Capacity: 12 *Can Capacity Range: 0-12 *Total Capacity: 12 *Wheeled: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.