Zoro Homepage

1TB SATA OPAL SED300

  • Mfr # KSED300-SATA-1T

  • Zoro # G221705682


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Interface
SATA
Features
RAID Support
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSED300-SATA-1T
Zoro #
G221705682
UPC #
705110115360
Country of Origin
Taiwan, Province of China

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Interface
SATA
Features
RAID Support
Encryption Standard
256-bit AES
Random 4KB Write
90000IOPS
Drive Type
Internal
Random 4KB Read
99000IOPS
Maximum Write Transfer Rate
520-MB/s
Durability
Tamper Resistant
Item
Solid State Drive
Storage Capacity
1 TB
Maximum Read Transfer Rate
550-MB/s
Encryption Algorithm
FIPS 140-2
Product Line
Defender Opal SED300

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.