datAshur PRO2 SSD 1TB
Mfr # IS-DAP2-256-SSD-1000-C-X
Zoro # G821701671
product price: $567.99
/ea
Free Shipping & Returns
Key Features
Depth
0.7 in
Drive Type
External
Storage Capacity
1 TB
Maximum Write Transfer Rate
358-MB/s
Device Supported
Thin Client
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS-DAP2-256-SSD-1000-C-X
Zoro #
G821701671
UPC #
-
Country of Origin
China
Dimensions
Depth
0.7 in
Width
3.3 in
Height
4.9 in
Details
Drive Type
External
Storage Capacity
1 TB
Maximum Write Transfer Rate
358-MB/s
Device Supported
Thin Client
Product Line
diskAshur PRO2
External Drive Type
Portable
Item
Solid State Drive
Platform Supported
Android
Host Interface
USB 3.2 (Gen 1) Type A
Maximum Read Transfer Rate
361-MB/s
For Use With
Embedded Systems, Citrix and VMware
Rugged
Yes
Encryption Standard
256-bit
Durability
Dust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.