
DATASHUR SD SP
Mfr # IS-FL-DSD-256-SP
Zoro # G121702477
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
256-bit AES
Width
0.8 in
Includes
datAshur SD USB 3.2 (Gen 1) Type C Flash Drive/Flash Card Reader, Type C-A Adapter, Quick Start Guide, Product Disclaimer
Maximum Read Speed
100-MB/s
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IS-FL-DSD-256-SP
Zoro #
G121702477
UPC #
-
Country of Origin
China
Dimensions
Width
0.8 in
Height
3.4 in
Details
Encryption Standard
256-bit AES
Includes
datAshur SD USB 3.2 (Gen 1) Type C Flash Drive/Flash Card Reader, Type C-A Adapter, Quick Start Guide, Product Disclaimer
Maximum Read Speed
100-MB/s
Environmentally Friendly
Yes
Shape
Rectangular
Features
Integrated Keypad, Secure, Water Resistant, Dust Resistant, Auto-locking, Hardware Encryption, Wear Resistant, Self-destruct PIN, Rechargeable Battery, LED Light, Password Protection, Key Ring, Bootable, Drive Reset
Maximum Write Speed
95-MB/s
Item
Flash Drive/Flash Card Reader
Host Interface
USB 3.2 (Gen 1) Type C
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.