Zoro Homepage

DEFENDER 3000 FIPS 140-2 LEVEL 3 CERTIFIED-SECURE FLASH DRIVE-16G-TAA CO

  • Mfr # KDF3000-16G

  • Zoro # G121705423


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Host Interface
USB 3.0
Compatible With
Supported Operating Systems: Microsoft Windows 10
Features
Water Proof, Dust Proof, Rugged Casing, Tamper Resistant, Robust, Secure, Anti-virus Protection
Length
2.8 in
Storage Capacity
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDF3000-16G
Zoro #
G121705423
UPC #
705110112307
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.8 in
Width
0.8 in
Height
0.4 in

Details

Host Interface
USB 3.0
Compatible With
Supported Operating Systems: Microsoft Windows 10
Features
Water Proof, Dust Proof, Rugged Casing, Tamper Resistant, Robust, Secure, Anti-virus Protection
Storage Capacity
16 GB
Standards
FIPS 140-2 Level 3 Certified , FIPS 140-3 Level 3 Pending , FIPS 197 , TAA Compliant
Rugged
Yes
Maximum Write Speed
120-MB/s
Encryption Standard
256-bit AES-XTS
Item
Flash Drive
Includes
Defender 3000 16GB USB 3.0 Flash Drive, QuickStart Guide
Operating System Supported
Windows Server 2016, Windows 10, Windows 8, Windows 11, Windows 8.1, Linux
Maximum Read Speed
160-MB/s

Description

MPLIANT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.