Zoro Homepage

DEFENDER 3000 FIPS 140-2 LEVEL 3 CERTIFIED-SECURE FLASH DRIVE-32G-TAA CO

  • Mfr # KDF3000-32G

  • Zoro # G321702093


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
0.8 in
Storage Capacity
32 GB
Includes
Defender 3000 32GB USB 3.0 Flash Drive, QuickStart Guide
Features
Water Proof, Dust Proof, Tamper Resistant, Anti-virus Protection, Rugged Casing, Robust, Secure
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDF3000-32G
Zoro #
G321702093
UPC #
705110112314
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Height
0.4 in
Length
2.8 in

Details

Storage Capacity
32 GB
Includes
Defender 3000 32GB USB 3.0 Flash Drive, QuickStart Guide
Features
Water Proof, Dust Proof, Tamper Resistant, Anti-virus Protection, Rugged Casing, Robust, Secure
Host Interface
USB 3.0
Operating System Supported
Windows 10, Windows 8, Windows 11, Windows Server 2016, Windows 8.1, Linux
Maximum Write Speed
120-MB/s
Maximum Read Speed
160-MB/s
Encryption Standard
256-bit AES-XTS
Rugged
Yes
Standards
FIPS 140-2 Level 3 Certified , FIPS 140-3 Level 3 Pending , FIPS 197 , TAA Compliant
Item
Flash Drive
Compatible With
Supported Operating Systems: Microsoft Windows 10

Description

MPLIANT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.