Zoro Homepage

DEFENDER 3000 FIPS 140-2 LEVEL 3 CERTIFIED-SECURE FLASH DRIVE-512G-TAA C

  • Mfr # KDF3000-512G

  • Zoro # G421704881


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
300-MB/s
Includes
Defender 3000 512GB USB 3.0 Flash Drive, QuickStart Guide
Length
2.8 in
Operating System Supported
Windows 8, Windows Server 2016, Windows 11, Windows 10, Windows 8.1, Linux
Encryption Standard
256-bit AES-XTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDF3000-512G
Zoro #
G421704881
UPC #
705110116121
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.8 in
Width
0.8 in
Height
0.4 in

Details

Maximum Read Speed
300-MB/s
Includes
Defender 3000 512GB USB 3.0 Flash Drive, QuickStart Guide
Operating System Supported
Windows 8, Windows Server 2016, Windows 11, Windows 10, Windows 8.1, Linux
Encryption Standard
256-bit AES-XTS
Standards
FIPS 140-2 Level 3 Certified , FIPS 140-3 Level 3 Pending , FIPS 197 , TAA Compliant
Storage Capacity
512 GB
Features
Dust Proof, Rugged Casing, Tamper Resistant, Robust, Secure, Anti-virus Protection, Water Proof
Maximum Write Speed
250-MB/s
Rugged
Yes
Host Interface
USB 3.0
Item
Flash Drive

Description

OMPLIANT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.