Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEFENDER ELITE30 SECURE FLASH DRIVE W/PHYSICAL WRITE PROTECT SWITCH-128G

  • Mfr # KDFE30-128G

  • Zoro # G021707893


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
Supported Operating Systems: Microsoft Windows 10, Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows XP, Vista, Microsoft Windows 2000 SP4, Microsoft Windows Server 2003, Microsoft Windows Server 2008, Apple MacOS X 10.5+ (Intel-based), Linux Ubuntu 9, 10, 11, 12, Linux Red Hat 5, Linux Open SUSE 11
Height
0.4 in
Rugged
Yes
Includes
Defender Elite30 128G, QuickStart Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDFE30-128G
Zoro #
G021707893
UPC #
705110111560
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Length
2.8 in
Width
1.1 in

Details

Color
Black
Compatible With
Supported Operating Systems: Microsoft Windows 10, Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows XP, Vista, Microsoft Windows 2000 SP4, Microsoft Windows Server 2003, Microsoft Windows Server 2008, Apple MacOS X 10.5+ (Intel-based), Linux Ubuntu 9, 10, 11, 12, Linux Red Hat 5, Linux Open SUSE 11
Rugged
Yes
Includes
Defender Elite30 128G, QuickStart Guide
Item
Flash Drive
Encryption Standard
256-bit AES
Mount Type
External
Standards
FIPS 197 , TAA Compliant
Maximum Read Speed
300-MB/s
Host Interface
USB 3.0
Software Included
Onboard Anti-Virus (30-day FREE trial)
Storage Capacity
128 GB
Maximum Write Speed
170-MB/s
Features
Hardware Encryption, Shock Resistant, Write Protection Switch, Tamper Proof, Multi-level Cell Flash, Remote Management Ready, Anti-virus Protection, Customizable PIN

Description

#NAME?

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.