Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEFENDER ELITE30 SECURE FLASH DRIVE W/PHYSICAL WRITE PROTECT SWITCH-16G-

  • Mfr # KDFE30-16G

  • Zoro # G521710133


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Width
0.7 in
Includes
Defender Elite30 16G, Quick Start Guide
Compatible With
Height
0.4 in
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDFE30-16G
Zoro #
G521710133
UPC #
705110111461
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.7 in
Height
0.4 in
Length
2.5 in

Details

Includes
Defender Elite30 16G, Quick Start Guide
Compatible With
Host Interface
USB 3.0
Software Included
Onboard Anti-Virus (30-day FREE trial)
Rugged
Yes
Maximum Read Speed
150-MB/s
Features
Multi-level Cell Flash, Customizable PIN, Write Protection Switch, Hardware Encryption, Anti-virus Protection, Shock Resistant, Tamper Proof, Remote Management Ready
Encryption Standard
256-bit AES
Storage Capacity
16 GB
Mount Type
External
Color
Black
Maximum Write Speed
100-MB/s
Standards
FIPS 197 , TAA Compliant
Item
Flash Drive

Description

TAA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.