Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEFENDER ELITE30 SECURE FLASH DRIVE W/PHYSICAL WRITE PROTECT SWITCH-32G-

  • Mfr # KDFE30-32G

  • Zoro # G921708495


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
256-bit AES
Rugged
Yes
Features
Customizable PIN, Remote Management Ready, Hardware Encryption, Write Protection Switch, Tamper Proof, Anti-virus Protection, Shock Resistant, Multi-level Cell Flash
Length
2.8 in
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDFE30-32G
Zoro #
G921708495
UPC #
705110111485
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.8 in
Width
1.1 in
Height
0.4 in

Details

Encryption Standard
256-bit AES
Rugged
Yes
Features
Customizable PIN, Remote Management Ready, Hardware Encryption, Write Protection Switch, Tamper Proof, Anti-virus Protection, Shock Resistant, Multi-level Cell Flash
Host Interface
USB 3.0
Storage Capacity
32 GB
Color
Black
Standards
FIPS 197 , TAA Compliant
Maximum Read Speed
300-MB/s
Compatible With
Item
Flash Drive
Includes
Defender Elite30 32G, QuickStart Guide
Mount Type
External
Software Included
Onboard Anti-Virus (30-day FREE trial)
Maximum Write Speed
170-MB/s

Description

TAA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.