
DEFENDER ELITE300 FIPS 140-2 LEVEL 2 CERTIFIED SECURE FLASH DRIVE-32G-TA
Mfr # KDFE300-32G
Zoro # G121705164
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Supported Operating Systems: Microsoft Windows 10
Includes
Defender Elite300, Secure FIPS 140-2 SuperSpeed USB 3.0 Flash Drive, 32G, QuickStart Guide
Height
0.4 in
Width
1.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDFE300-32G
Zoro #
G121705164
UPC #
705110112406
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.4 in
Width
1.1 in
Length
2.8 in
Details
Compatible With
Supported Operating Systems: Microsoft Windows 10
Includes
Defender Elite300, Secure FIPS 140-2 SuperSpeed USB 3.0 Flash Drive, 32G, QuickStart Guide
Color
Black
Host Interface
USB 3.0
Storage Capacity
32 GB
Item
Flash Drive
Rugged
Yes
Standards
FIPS 140-2 Level 2
Encryption Standard
256-bit AES
Description
A
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.