Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEFENDER ELITE300 FIPS 140-2 LEVEL 2 CERTIFIED SECURE FLASH DRIVE-512G-T

  • Mfr # KDFE300-512G

  • Zoro # G821707031


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Width
0.8 in
Storage Capacity
512 GB
Features
Tamper Resistant, Secure, Anti-virus Protection, Water Proof, Rugged Casing
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDFE300-512G
Zoro #
G821707031
UPC #
705110115803
Country of Origin
United States

Dimensions

Length
3 in
Width
0.8 in
Height
0.4 in

Details

Storage Capacity
512 GB
Features
Tamper Resistant, Secure, Anti-virus Protection, Water Proof, Rugged Casing
Maximum Write Speed
250-MB/s
Operating System Supported
Linux, Windows, Mac OS X
Item
Flash Drive
Encryption Standard
256-bit AES
Host Interface
USB 3.2 (Gen 1)
Standards
FIPS 140-2 Level 2
Maximum Read Speed
300-MB/s

Description

AA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.