DEFENDER SED30 M.2 NVME-OPAL COMPLIANT-INTERNAL SELF-ENCRYPTING SSD-1TB
Mfr # KSED30-NVME-1T
Zoro # G421704904
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
256-bit AES
Maximum Read Transfer Rate
7200-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSED30-NVME-1T
Zoro #
G421704904
UPC #
884116475941
Country of Origin
China
Dimensions
Length
3.1 in
Width
0.9 in
Details
Encryption Standard
256-bit AES
Maximum Read Transfer Rate
7200-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Environmentally Friendly
Yes
Storage Capacity
1 TB
Product Line
Defender Opal SED30
Random 4KB Read
1000000IOPS
Maximum Write Transfer Rate
6500-MB/s
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
1000000IOPS
Item
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.