Defender SED300 FIPS 140-2 Certified M.2 NVMe-Internal Self-Encrypting SSD-1T

  • Mfr # KSED300-NVME-1T

  • Zoro # G621705527


product price:  $1,675.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 3.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSED300-NVME-1T
Zoro #
G621705527
UPC #
705110115322
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 3.0 x4
Maximum Write Transfer Rate
3000-MB/s
Encryption Algorithm
FIPS 197
Storage Capacity
1 TB
Environmentally Friendly
Yes
Maximum Read Transfer Rate
3300-MB/s
Random 4KB Write
680000IOPS
Product Line
Defender Opal SED300
Durability
Tamper Resistant
Random 4KB Read
700000IOPS
Encryption Standard
256-bit AES
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.