DEFENDER SED300 FIPS 140-2 CERTIFIED M.2 NVME-INTERNAL SELF-ENCRYPTING SSD-2T

  • Mfr # KSED300-NVME-2T

  • Zoro # G022605426


product price:  $1,770.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Opal SED300
Maximum Read Transfer Rate
3300-MB/s
Encryption Standard
256-bit AES
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSED300-NVME-2T
Zoro #
G022605426
UPC #
705110115339
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Width
0.9 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Opal SED300
Maximum Read Transfer Rate
3300-MB/s
Encryption Standard
256-bit AES
Drive Interface Standard
PCI Express NVMe 4.0 x4
Encryption Algorithm
FIPS 140-2
Drive Type
Internal
Maximum Write Transfer Rate
3000-MB/s
Random 4KB Read
700000IOPS
Storage Capacity
2 TB
Random 4KB Write
680000IOPS
Item
Solid State Drive
Platform Supported
Linux
Features
Self-encrypting Drive
Interface
PCI Express NVMe
Environmentally Friendly
Yes

Description

KANGURU DEFENDER SED300 FIPS 140-2 CERTIFIED M.2 NVME-INTERNAL SELF-ENCRYPTING SSD-2T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.