Defender SED300 FIPS 140-2 Certified M.2 NVMe-Internal Self-Encrypting SSD-500G

  • Mfr # KSED300-NVME-500G

  • Zoro # G221706252


product price:  $984.53
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
0.9 in
Interface
PCI Express NVMe
Features
Self-encrypting Drive
Random 4KB Read
700000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSED300-NVME-500G
Zoro #
G221706252
UPC #
705110115315
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Color
Blue
Interface
PCI Express NVMe
Features
Self-encrypting Drive
Random 4KB Read
700000IOPS
Random 4KB Write
680000IOPS
Maximum Write Transfer Rate
3000-MB/s
Storage Capacity
500 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Defender Opal SED300
Maximum Read Transfer Rate
3300-MB/s
Platform Supported
PC
Environmentally Friendly
Yes
Drive Type
Internal
Encryption Standard
256-bit AES
Encryption Algorithm
FIPS 140-2
Drive Interface Standard
PCI Express NVMe 4.0 x4
Durability
Tamper Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.