Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEFENDER SSD35 SECURE SOLID STATE DRIVE-1T-TAA COMPLIANT

  • Mfr # KDH3B-35-1TSSD

  • Zoro # G322444572


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Host Interface
USB 3.2 (Gen 1)
Product Line
Defender
Device Supported
Desktop PC
Drive Type
External
Platform Supported
Mac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDH3B-35-1TSSD
Zoro #
G322444572
UPC #
762047717456
Country of Origin
United States

Details

Host Interface
USB 3.2 (Gen 1)
Product Line
Defender
Device Supported
Desktop PC
Drive Type
External
Platform Supported
Mac
Storage Capacity
1 TB
Encryption Standard
256-bit
Color
Black
Item
Solid State Drive
Rugged
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.