DEFENDER SSD350 FIPS 140-2 CERTIFIED SECURE SOLID STATE DRIVE-2T-TAA COM
Mfr # KDH3B-350F-2TSSD
Zoro # G321704431
product price: $734.99
/ea
Free Shipping & Returns
Key Features
Maximum Read Transfer Rate
120-MB/s
Maximum Write Transfer Rate
100-MB/s
Length
5.5 in
Width
3.4 in
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDH3B-350F-2TSSD
Zoro #
G321704431
UPC #
705110114332
Country of Origin
United States
Dimensions
Length
5.5 in
Width
3.4 in
Height
0.8 in
Details
Maximum Read Transfer Rate
120-MB/s
Maximum Write Transfer Rate
100-MB/s
Interface
SATA
Storage Capacity
2 TB
Platform Supported
PC
Color
Matte Black
Package Contents
Defender SSD350 Solid State Drive, 1 x Micro-USB 3.0 Male to type A USB 3.0 Male, 1 x Micro-USB 3.0 Male to type A USB 3.0 Male / Type, 1 x USB 2.0 Male (Y cable), Carry Pouch
Item
Solid State Drive
Product Line
Defender
Encryption Standard
256-bit
Drive Interface Standard
SATA/600
External Drive Type
Portable
Host Interface
USB 3.2 (Gen 1)
Device Supported
Server
Drive Type
External
Description
PLIANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.