Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

diskAshur2 SSD 1TB

  • Mfr # IS-DA2-256-SSD-1000-B

  • Zoro # G421704362


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Height
4.9 in
Host Interface
USB 3.1
Encryption Standard
256-bit AES
Product Line
diskAshur2
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-DA2-256-SSD-1000-B
Zoro #
G421704362
UPC #
-
Country of Origin
China

Dimensions

Height
4.9 in
Width
3.3 in
Depth
0.7 in

Details

Host Interface
USB 3.1
Encryption Standard
256-bit AES
Product Line
diskAshur2
Storage Capacity
1 TB
External Drive Type
Portable
Drive Type
External
Item
Solid State Drive
Color
Phantom Black
Device Supported
Thin Client

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.