Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISKASHUR2 SSD 2TB

  • Mfr # IS-DA2-256-SSD-2000-B

  • Zoro # G021705592


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
294-MB/s
Maximum Write Transfer Rate
319-MB/s
Width
3.3 in
Product Line
diskAshur2
Height
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-DA2-256-SSD-2000-B
Zoro #
G021705592
UPC #
-
Country of Origin
China

Dimensions

Width
3.3 in
Height
4.9 in
Depth
0.7 in

Details

Maximum Read Transfer Rate
294-MB/s
Maximum Write Transfer Rate
319-MB/s
Product Line
diskAshur2
Item
Solid State Drive
Storage Capacity
2 TB
Color
Black
Encryption Standard
256-bit AES
Drive Type
External
Host Interface
USB 3.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.