
FLASHBLU30 USB 3.0 16GB
Mfr # ALK-FB30-16G
Zoro # G721701863
product price: $50.79
/eaKey Features
Length
2.5 in
Maximum Read Speed
120-MB/s
Width
0.7 in
Host Interface
USB 3.0
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALK-FB30-16G
Zoro #
G721701863
UPC #
705110111577
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.5 in
Width
0.7 in
Height
0.4 in
Details
Maximum Read Speed
120-MB/s
Host Interface
USB 3.0
Item
Flash Drive
Standards
TAA Compliant
Color
Blue
Features
Write Protection Switch, ReadyBoost, Shock Resistant
Mount Type
External
Storage Capacity
16 GB
Maximum Write Speed
30-MB/s
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 2008, Microsoft Windows 7, Microsoft Windows 8, MacOS X 10.5+ and above, Linux (Kernel 2.4.1 and above)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.