Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLASHBLU30 USB 3.0 32GB

  • Mfr # ALK-FB30-32G

  • Zoro # G321709146


product price: $62.09
/ea

Key Features

Standards
TAA Compliant
Color
Blue
Host Interface
USB 3.0
Mount Type
External
Maximum Write Speed
45-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALK-FB30-32G
Zoro #
G321709146
UPC #
705110111584
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.5 in
Width
0.7 in
Height
0.4 in

Details

Standards
TAA Compliant
Color
Blue
Host Interface
USB 3.0
Mount Type
External
Maximum Write Speed
45-MB/s
Item
Flash Drive
Maximum Read Speed
145-MB/s
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 2008, Microsoft Windows 7, Microsoft Windows 8, Apple MacOS X 10.5+ and above, Linux Kernel 2.4.1
Features
Write Protection Switch, Shock Resistant, Swivel, ReadyBoost
Storage Capacity
32 GB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.