
FLASHBLU30 USB 3.0 64GB
Mfr # ALK-FB30-64G
Zoro # G422442300
product price: $73.95
/eaKey Features
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 2008, Microsoft Windows 7, Microsoft Windows 8, Apple MacOS X 10.5+ and above, Linux Kernel 2.4.1
Features
Shock Resistant, ReadyBoost, Swivel, Write Protection Switch
Maximum Write Speed
45-MB/s
Length
2.5 in
Mount Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALK-FB30-64G
Zoro #
G422442300
UPC #
705110110983
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.5 in
Width
0.7 in
Height
0.4 in
Details
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 2008, Microsoft Windows 7, Microsoft Windows 8, Apple MacOS X 10.5+ and above, Linux Kernel 2.4.1
Features
Shock Resistant, ReadyBoost, Swivel, Write Protection Switch
Maximum Write Speed
45-MB/s
Mount Type
External
Standards
TAA Compliant
Storage Capacity
64 GB
Color
Blue
Host Interface
USB 3.0
Maximum Read Speed
145-MB/s
Item
Flash Drive
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.