Zoro Homepage

FLASHTRUST-SECURE FIRMWARE FLASH DRIVE W/PHYSICAL WRITE PROTECT SWITCH-3

  • Mfr # WP-KFT3-32G

  • Zoro # G221704852


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows 2003, Microsoft Windows Vista, Microsoft Windows 2008, Microsoft Windows 7, Microsoft Windows 8, Apple MacOS X 10.5+ (Intel Based), Linux Ubuntu 10+, Linux Red Hat 5+, Linux Open SUSE11+
Features
Write Protection Switch, ReadyBoost, Digitally Signed Secure Firmware, Shock Resistant
Host Interface
USB 3.0
Maximum Read Speed
230-MB/s
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-KFT3-32G
Zoro #
G221704852
UPC #
37332184559
Country of Origin
China

Dimensions

Length
2.5 in
Height
0.4 in
Width
0.7 in

Details

Item
Flash Drive
Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows 2003, Microsoft Windows Vista, Microsoft Windows 2008, Microsoft Windows 7, Microsoft Windows 8, Apple MacOS X 10.5+ (Intel Based), Linux Ubuntu 10+, Linux Red Hat 5+, Linux Open SUSE11+
Features
Write Protection Switch, ReadyBoost, Digitally Signed Secure Firmware, Shock Resistant
Host Interface
USB 3.0
Maximum Read Speed
230-MB/s
Storage Capacity
32 GB
Standards
TAA Compliant
Mount Type
External
Maximum Write Speed
45-MB/s

Description

2G

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.