Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISTORAGE DATASHUR PERSONAL2 SECURE PIN PROTECTED FLASH DRIVE-16GB

  • Mfr # IS-FL-DAP3-B-16

  • Zoro # G221702483


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Maximum Write Speed
111-MB/s
Maximum Read Speed
169-MB/s
Features
Plug & Play, Key Ring, Password Protection, Bootable, Water Resistant, Hardware Encryption, Tamper Evident, Wear Resistant, Admin and User Mode, Tamper Proof, Anti-virus Protection, LED Light, Compact, Auto-locking, Integrated Keypad, Dust Resistant, Drive Reset
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-FL-DAP3-B-16
Zoro #
G221702483
UPC #
5060220251205
Country of Origin
China

Dimensions

Width
0.7 in
Height
3.3 in

Details

Color
Black
Maximum Write Speed
111-MB/s
Maximum Read Speed
169-MB/s
Features
Plug & Play, Key Ring, Password Protection, Bootable, Water Resistant, Hardware Encryption, Tamper Evident, Wear Resistant, Admin and User Mode, Tamper Proof, Anti-virus Protection, LED Light, Compact, Auto-locking, Integrated Keypad, Dust Resistant, Drive Reset
Environmentally Friendly
Yes
Shape
Rectangular
Host Interface
USB 3.2 (Gen 1) Type A
Includes
datAshur Personal2 8GB USB 3.2 (Gen 1) Type A Flash Drive, Quick Start Guide
Storage Capacity
16 GB
Encryption Standard
256-bit AES, 256-bit SHA
Item
Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.