Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISTORAGE DATASHUR PERSONAL2 SECURE PIN PROTECTED FLASH DRIVE-32GB

  • Mfr # IS-FL-DAP3-B-32

  • Zoro # G321710197


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
169-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Includes
datAshur Personal2 8GB USB 3.2 (Gen 1) Type A Flash Drive, Quick Start Guide
Height
3.3 in
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-FL-DAP3-B-32
Zoro #
G321710197
UPC #
5060220251212
Country of Origin
China

Dimensions

Height
3.3 in
Width
0.7 in

Details

Maximum Read Speed
169-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Includes
datAshur Personal2 8GB USB 3.2 (Gen 1) Type A Flash Drive, Quick Start Guide
Item
Flash Drive
Environmentally Friendly
Yes
Maximum Write Speed
111-MB/s
Encryption Standard
256-bit SHA, 256-bit AES
Color
Black
Features
Bootable, Tamper Evident, Tamper Proof, Admin and User Mode, Drive Reset, Integrated Keypad, Anti-virus Protection, Compact, Auto-locking, Water Resistant, Password Protection, Dust Resistant, LED Light, Hardware Encryption, Wear Resistant, Key Ring
Storage Capacity
32 GB
Shape
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.