Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISTORAGE DATASHUR PERSONAL2 SECURE PIN PROTECTED FLASH DRIVE-64GB

  • Mfr # IS-FL-DAP3-B-64

  • Zoro # G521703746


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Color
Black
Width
0.7 in
Host Interface
USB 3.2 (Gen 1) Type A
Maximum Read Speed
169-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-FL-DAP3-B-64
Zoro #
G521703746
UPC #
5060220252073
Country of Origin
United Kingdom

Dimensions

Width
0.7 in
Height
3.3 in

Details

Shape
Rectangular
Item
Flash Drive
Color
Black
Host Interface
USB 3.2 (Gen 1) Type A
Maximum Read Speed
169-MB/s
Environmentally Friendly
Yes
Includes
datAshur Personal2 8GB USB 3.2 (Gen 1) Type A Flash Drive, Quick Start Guide
Encryption Standard
256-bit AES, 256-bit SHA
Storage Capacity
64 GB
Features
Anti-virus Protection, Admin and User Mode, Drive Reset, Tamper Evident, Wear Resistant, Water Resistant, Key Ring, Integrated Keypad, Tamper Proof, Hardware Encryption, Bootable, LED Light, Plug & Play, Compact, Auto-locking, Dust Resistant, Password Protection
Maximum Write Speed
111-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.