
ISTORAGE DATASHUR PERSONAL2 SECURE PIN PROTECTED FLASH DRIVE-8GB
Mfr # IS-FL-DAP3-B-8
Zoro # G621709167
product price: $79.35
/ea
Free Shipping & Returns
Key Features
Width
0.7 in
Storage Capacity
8 GB
Host Interface
USB 3.2 (Gen 1) Type A
Includes
datAshur Personal2 8GB USB 3.2 (Gen 1) Type A Flash Drive, Quick Start Guide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS-FL-DAP3-B-8
Zoro #
G621709167
UPC #
5060220251199
Country of Origin
China
Dimensions
Width
0.7 in
Height
3.3 in
Details
Item
Flash Drive
Storage Capacity
8 GB
Host Interface
USB 3.2 (Gen 1) Type A
Includes
datAshur Personal2 8GB USB 3.2 (Gen 1) Type A Flash Drive, Quick Start Guide
Color
Black
Maximum Write Speed
111-MB/s
Encryption Standard
256-bit AES, 256-bit SHA
Maximum Read Speed
169-MB/s
Features
Drive Reset, Anti-virus Protection, Compact, Tamper Evident, Integrated Keypad, Tamper Proof, LED Light, Hardware Encryption, Wear Resistant, Dust Resistant, Key Ring, Water Resistant, Bootable, Password Protection, Admin and User Mode, Auto-locking
Environmentally Friendly
Yes
Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.