Zoro Homepage

ISTORAGE DATASHUR PRO FIPS 140-2 LEVEL 3 SECURE PIN PROTECTED FLASH DRIVE-128GB

  • Mfr # IS-FL-DA3-256-128

  • Zoro # G721704062


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
128 GB
Color
Blue
Environmentally Friendly
Yes
Maximum Write Speed
135-MB/s
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-FL-DA3-256-128
Zoro #
G721704062
UPC #
5060220252547
Country of Origin
China

Dimensions

Width
0.8 in
Height
3.1 in

Details

Storage Capacity
128 GB
Color
Blue
Environmentally Friendly
Yes
Maximum Write Speed
135-MB/s
Encryption Standard
256-bit AES
Includes
datAshur PRO 128GB USB 3.2 (Gen 1) Type A Flash Drive, Quick Start Guide
Item
Flash Drive
Maximum Read Speed
169-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Shape
Rectangular
Features
Hardware Encryption, Compact, Bootable, Anti-virus Protection, Key Ring, Tamper Proof, Password Protection, Water Resistant, Tamper Evident, Admin and User Mode, LED Light, Auto-locking, Dust Resistant, Wear Resistant, Integrated Keypad, Drive Reset

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.