
ISTORAGE DATASHUR PRO FIPS 140-2 LEVEL 3 SECURE PIN PROTECTED FLASH DRIVE-16GB
Mfr # IS-FL-DA3-256-16
Zoro # G921709874
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Host Interface
USB 3.2 Type A
Storage Capacity
16 GB
Rugged
Yes
Color
Blue
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS-FL-DA3-256-16
Zoro #
G921709874
UPC #
5060220251151
Country of Origin
China
Dimensions
Height
3.1 in
Width
0.8 in
Length
0.4 in
Details
Host Interface
USB 3.2 Type A
Storage Capacity
16 GB
Rugged
Yes
Color
Blue
Battery Chemistry
Lithium Polymer (Li-Polymer)
Environmentally Friendly
Yes
Shape
Rectangular
Operating System Supported
macOS, Linux, Android, ChromeOS, Windows
Encryption Standard
256-bit AES
Maximum Read Speed
169-MB/s
Includes
datAshur PRO 16GB USB 3.2 Type A Flash Drive, Quick Start Guide
Standards
CE, FCC, C-Tick, FIPS 140-2 Level 3, NLNCSA DEP-V, NATO Restricted
Item
Flash Drive
Features
Auto-locking, Anti-virus Protection, Plug & Play, Admin and User Mode, Compact, Integrated Keypad, Drive Reset, Tamper Proof, Crush Resistant, Hardware Encryption, Key Ring, Water Resistant, Rechargeable Battery, LED Light, Wear Resistant, Dust Resistant, Tamper Evident, Password Protection
Maximum Write Speed
135-MB/s
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.