Zoro Homepage

ISTORAGE DATASHUR PRO FIPS 140-2 LEVEL 3 SECURE PIN PROTECTED FLASH DRIVE-256GB

  • Mfr # IS-FL-DA3-256-256

  • Zoro # G221708409


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Host Interface
USB 3.2 (Gen 1)
Width
0.7 in
Encryption Standard
256-bit AES
Height
3.1 in
Maximum Read Speed
170-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-FL-DA3-256-256
Zoro #
G221708409
UPC #
884116482802
Country of Origin
Viet Nam

Dimensions

Width
0.7 in
Height
3.1 in

Details

Host Interface
USB 3.2 (Gen 1)
Item
Flash Drive
Encryption Standard
256-bit AES
Maximum Read Speed
170-MB/s
Storage Capacity
256 GB
Maximum Write Speed
146-MB/s
Operating System Supported
Windows, Mac, Android, Linux
Features
Auto-locking, Water Proof, Read-only Mode, Dust Resistant, Compact
Battery Chemistry
Lithium Polymer (Li-Polymer)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.