
iStorage datAshur PRO2 FIPS 140-2-Secure
Mfr # IS-FL-DP2-256-16
Zoro # G421704676
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Host Interface
USB 3.2 (Gen 1) Type A
Height
3.4 in
Features
Hardware Encryption, Password Protection, Integrated Keypad, Key Ring, Portable, Dust Resistant, Wear Resistant, Built-in Battery, Water Resistant, LED Light
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IS-FL-DP2-256-16
Zoro #
G421704676
UPC #
-
Country of Origin
China
Dimensions
Height
3.4 in
Width
0.8 in
Details
Shape
Rectangular
Host Interface
USB 3.2 (Gen 1) Type A
Features
Hardware Encryption, Password Protection, Integrated Keypad, Key Ring, Portable, Dust Resistant, Wear Resistant, Built-in Battery, Water Resistant, LED Light
Color
Black
Encryption Standard
256-bit AES
Maximum Write Speed
116-MB/s
Maximum Read Speed
168-MB/s
Environmentally Friendly
Yes
Item
Flash Drive
Storage Capacity
16 GB
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.