
ISTORAGE DATASHUR PRO2 FIPS 140-2-SECURE
Mfr # IS-FL-DP2-256-256
Zoro # G721708510
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Features
Password Protection, Portable, Built-in Battery, Integrated Keypad, Key Ring, Hardware Encryption, Dust Resistant, Water Resistant, Wear Resistant, LED Light
Maximum Read Speed
168-MB/s
Encryption Standard
256-bit AES
Storage Capacity
256 GB
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS-FL-DP2-256-256
Zoro #
G721708510
UPC #
5060220252615
Country of Origin
China
Dimensions
Height
3.4 in
Width
0.8 in
Details
Features
Password Protection, Portable, Built-in Battery, Integrated Keypad, Key Ring, Hardware Encryption, Dust Resistant, Water Resistant, Wear Resistant, LED Light
Maximum Read Speed
168-MB/s
Item
Flash Drive
Encryption Standard
256-bit AES
Storage Capacity
256 GB
Color
Black
Maximum Write Speed
116-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Shape
Rectangular
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.