Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISTORAGE DATASHUR PRO2 FIPS 140-2-SECURE

  • Mfr # IS-FL-DP2-256-4

  • Zoro # G421704713


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
256-bit AES
Color
Black
Shape
Rectangular
Maximum Write Speed
116-MB/s
Features
Built-in Battery, LED Light, Password Protection, Dust Resistant, Portable, Key Ring, Integrated Keypad, Wear Resistant, Hardware Encryption, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS-FL-DP2-256-4
Zoro #
G421704713
UPC #
5060220252554
Country of Origin
China

Dimensions

Height
3.4 in
Width
0.8 in

Details

Encryption Standard
256-bit AES
Color
Black
Shape
Rectangular
Maximum Write Speed
116-MB/s
Features
Built-in Battery, LED Light, Password Protection, Dust Resistant, Portable, Key Ring, Integrated Keypad, Wear Resistant, Hardware Encryption, Water Resistant
Maximum Read Speed
168-MB/s
Environmentally Friendly
Yes
Host Interface
USB 3.2 (Gen 1) Type A
Item
Flash Drive
Storage Capacity
4 GB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.