Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISTORAGE DATASHUR PRO2 FIPS 140-2-SECURE

  • Mfr # IS-FL-DP2-256-64

  • Zoro # G521703159


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Width
0.8 in
Features
Water Resistant, Portable, Built-in Battery, Integrated Keypad, Key Ring, Password Protection, LED Light, Wear Resistant, Dust Resistant, Hardware Encryption
Color
Black
Maximum Read Speed
168-MB/s
Maximum Write Speed
116-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS-FL-DP2-256-64
Zoro #
G521703159
UPC #
5060220252592
Country of Origin
China

Dimensions

Width
0.8 in
Height
3.4 in

Details

Features
Water Resistant, Portable, Built-in Battery, Integrated Keypad, Key Ring, Password Protection, LED Light, Wear Resistant, Dust Resistant, Hardware Encryption
Color
Black
Maximum Read Speed
168-MB/s
Maximum Write Speed
116-MB/s
Environmentally Friendly
Yes
Shape
Rectangular
Encryption Standard
256-bit AES
Item
Flash Drive
Storage Capacity
64 GB
Host Interface
USB 3.2 (Gen 1) Type A

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.