Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISTORAGE DATASHUR PRO2 FIPS 140-2-SECURE

  • Mfr # IS-FL-DP2-256-8

  • Zoro # G021707992


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Environmentally Friendly
Yes
Encryption Standard
256-bit AES
Height
3.4 in
Maximum Write Speed
116-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS-FL-DP2-256-8
Zoro #
G021707992
UPC #
5060220252585
Country of Origin
China

Dimensions

Height
3.4 in
Width
0.8 in

Details

Color
Black
Environmentally Friendly
Yes
Encryption Standard
256-bit AES
Item
Flash Drive
Maximum Write Speed
116-MB/s
Maximum Read Speed
168-MB/s
Features
Integrated Keypad, Built-in Battery, Wear Resistant, Dust Resistant, Hardware Encryption, Key Ring, LED Light, Water Resistant, Password Protection, Portable
Shape
Rectangular
Storage Capacity
64 GB
Host Interface
USB 3.2 (Gen 1) Type A

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.