Zoro Homepage

iStorage datAshur PRO+C FIPS 140-3 Level 3-Secure PIN Protected USBC Flash Drive-512GB

  • Mfr # IS-FL-DA3C-256-512

  • Zoro # G321704684


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Maximum Write Speed
246-MB/s
Storage Capacity
512 GB
Height
3.2 in
Battery Chemistry
Lithium Polymer (Li-Polymer)
Includes
datAshur PRO+C 512GB USB 3.2 (Gen 1) Type C Flash Drive, USB Type-C to Type-A Adapter, Quick Start Guide, Product Disclaimer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-FL-DA3C-256-512
Zoro #
G321704684
UPC #
-
Country of Origin
China

Dimensions

Height
3.2 in
Width
0.8 in
Length
0.4 in
Battery Size
3.7V

Details

Maximum Write Speed
246-MB/s
Storage Capacity
512 GB
Battery Chemistry
Lithium Polymer (Li-Polymer)
Includes
datAshur PRO+C 512GB USB 3.2 (Gen 1) Type C Flash Drive, USB Type-C to Type-A Adapter, Quick Start Guide, Product Disclaimer
Item
Flash Drive
Features
Key Ring, Password Protection, Brute Force Self Destruct, Wear Resistant, Dust Resistant, Secure, Admin and User Mode, Water Resistant, LED Light, Auto-locking, Hardware Encryption, Integrated Keypad
Host Interface
USB 3.2 (Gen 1) Type C
Shape
Rectangular
Maximum Read Speed
310-MB/s
Encryption Standard
XTS-AES, 256-bit AES
Batteries Required
Yes
Rugged
Yes
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.