Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISTORAGE DATASHUR PRO+C FIPS 140-3 LEVEL 3-SECURE PIN PROTECTED USBC FLASH DRIVE

  • Mfr # IS-FL-DA3C-256-256

  • Zoro # G721705182


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Features
Dust Resistant, Admin and User Mode, Impact Resistant, Integrated Keypad, Hardware Encryption, LED Light, Cap, Key Ring, Auto-locking, Water Resistant, Password Protection, Brute Force Self Destruct, Wear Resistant, Secure
Host Interface
USB 3.2 (Gen 1) Type C
Includes
datAshur PRO+C 256GB USB 3.2 (Gen 1) Type C Flash Drive, USB Type-C to Type-A Adapter, Quick Start Guide, Product Disclaimer
Storage Capacity
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-FL-DA3C-256-256
Zoro #
G721705182
UPC #
5060220254671
Country of Origin
United Kingdom

Dimensions

Length
0.4 in
Width
0.8 in
Battery Size
3.7V
Height
3.2 in

Details

Environmentally Friendly
Yes
Features
Dust Resistant, Admin and User Mode, Impact Resistant, Integrated Keypad, Hardware Encryption, LED Light, Cap, Key Ring, Auto-locking, Water Resistant, Password Protection, Brute Force Self Destruct, Wear Resistant, Secure
Host Interface
USB 3.2 (Gen 1) Type C
Includes
datAshur PRO+C 256GB USB 3.2 (Gen 1) Type C Flash Drive, USB Type-C to Type-A Adapter, Quick Start Guide, Product Disclaimer
Storage Capacity
256 GB
Color
Blue
Item
Flash Drive
Maximum Write Speed
246-MB/s
Shape
Rectangular
Maximum Read Speed
310-MB/s
Rugged
Yes
Batteries Required
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Encryption Standard
256-bit AES, XTS-AES

Description

-256GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.