Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICROSD 128GB X 1

  • Mfr # IS-MSD-1-128

  • Zoro # G921704541


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Maximum Write Speed
95-MB/s
Length
0.6"
Environmentally Friendly
Yes
Product Type
microSDXC
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS-MSD-1-128
Zoro #
G921704541
UPC #
-
Country of Origin
China

Dimensions

Length
0.6"
Thickness
39.4 mil
Width
0.4"

Details

Maximum Write Speed
95-MB/s
Environmentally Friendly
Yes
Product Type
microSDXC
Storage Capacity
128 GB
Maximum Read Speed
100-MB/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.