MICROSD 64GB X 1
Mfr # IS-MSD-1-64
Zoro # G321701799
product price: $61.19
/eaKey Features
Width
0.4"
Product Type
microSDXC
Maximum Read Speed
100-MB/s
Maximum Write Speed
95-MB/s
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS-MSD-1-64
Zoro #
G321701799
UPC #
-
Country of Origin
China
Dimensions
Width
0.4"
Thickness
39.4 mil
Length
0.6"
Details
Product Type
microSDXC
Maximum Read Speed
100-MB/s
Maximum Write Speed
95-MB/s
Environmentally Friendly
Yes
Storage Capacity
64 GB
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.