1 Target Hard Drive Duplicator, KCLONE1HDMBC (Discontinued)
- Mfr # KCLONE-1HD-MBC
- Zoro # G6317465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCLONE-1HD-MBC
Zoro #
G6317465
UPC #
705110110730
Country of Origin
Unknown
Description
The Kanguru Mobile Clone HD Duplicator is an ultra-portable, full featured, standalone 1 target Hard Drive Duplicator. It has both SATA and PATA interfaces for connecting virtually any bare hard drive: 2.5 or 3.5 SATA hard drives, 3.5 PATA hard drives, the Kanguru Mobile Clone HD Duplicator can handle it all with ease. With all the features of Kangurus full-size hard drive duplicators, transfer rates up to 6GB/min and a small form factor, the Kanguru Mobile Clone HD Duplicator is the perfect addition to any IT technicians toolbox! An LCD display and intuitive user interface makes it extremely easy to use! Just attach your master drive and a target drive, select your copy mode and you will be duplicating in no time. The Kanguru Mobile Clone HD Duplicator has all the features that IT professionals need, yet even a computer novice can use it right out of the box. The Kanguru Mobile Clone HD Duplicator great for personal use, IT work, backing up hard drives, data wiping, drive testing and more! FEATURES/BENEFITS Native SATA and 3.5, PATA interface , Multiple Copy modes: Full, Brief and Resize , Post duplication Compare , Fast transfer rates , up to 6GB/min , Secure Disk Wipe (4 Pass) Read Verify diagnostic , Size and brand independent (Copy varying capacities and brands) , Can clone 2.5 or 3.5 SATA hard drives and 3.5, IDE hard drives natively , Can create a Storage Center for saving images of common duplication jobs , 20 x 2 Character backlit LCD display
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.