
16G Kanguru Flashtrust
Mfr # WP-KFT3-16G
Zoro # G0612347
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Width
0.7 in
Maximum Read Speed
230-MB/s
Length
2.5 in
Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows 2003, Microsoft Windows Vista, Microsoft Windows 2008, Microsoft Windows 7, Microsoft Windows 8, Apple MacOS X 10.5+ (Intel Based), Linux Ubuntu 10+, Linux Red Hat 5+, Linux Open SUSE11+
Mount Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP-KFT3-16G
Zoro #
G0612347
UPC #
705110112017
Country of Origin
Unknown
Dimensions
Width
0.7 in
Length
2.5 in
Height
0.4 in
Details
Maximum Read Speed
230-MB/s
Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows 2003, Microsoft Windows Vista, Microsoft Windows 2008, Microsoft Windows 7, Microsoft Windows 8, Apple MacOS X 10.5+ (Intel Based), Linux Ubuntu 10+, Linux Red Hat 5+, Linux Open SUSE11+
Mount Type
External
Storage Capacity
16 GB
Features
ReadyBoost, Write Protection Switch, Digitally Signed Secure Firmware, Shock Resistant
Host Interface
USB 3.0
Standards
TAA Compliant
Item
Flash Drive
Maximum Write Speed
20-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.