Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kanguru Solutions 32GB Kanguru Defender Elite30, KDFE3032G KDFE30-32G

32GB Kanguru Defender Elite30, KDFE3032G (Discontinued)

  • Mfr # KDFE30-32G
  • Zoro # G6708923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDFE30-32G
Zoro #
G6708923
UPC #
705110111461
Country of Origin
Unknown

Dimensions

Width
1.1"
Length
2.8"
Height
0.4"

Details

Color
Black
Maximum Write Speed
170 MB/s
Maximum Read Speed
300 MB/s
Product Type
Flash Drive
Features
Anti-virus Protection, Tamper Proof, Remote Management Ready, Write Protection Switch, Shock Resistant, Customizable PIN, Multi-level Cell Flash, Hardware Encryption
Compatibility
Supported Operating Systems: Microsoft Windows 10, Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows XP, Vista, Microsoft Windows 2000 SP4, Microsoft Windows Server 2003, Microsoft Windows Server 2008, Apple MacOS X 10.5+ (Intel-based), Linux Ubuntu 9, 10, 11, 12, Linux Red Hat 5, Linux Open SUSE 11

Description

32GB Kanguru Defender Elite 30 (Encrypted USB 3.0 Flash Drive)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.