Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64G Kanguru Flashtrust

  • Mfr # WP-KFT3-64G

  • Zoro # G0611306


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Maximum Write Speed
85-MB/s
Maximum Read Speed
230-MB/s
Storage Capacity
64 GB
Width
0.7 in
Features
ReadyBoost, Shock Resistant, Digitally Signed Secure Firmware, Write Protection Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-KFT3-64G
Zoro #
G0611306
UPC #
705110112031
Country of Origin
Unknown

Dimensions

Width
0.7 in
Height
0.4 in
Length
2.5 in

Details

Maximum Write Speed
85-MB/s
Maximum Read Speed
230-MB/s
Storage Capacity
64 GB
Features
ReadyBoost, Shock Resistant, Digitally Signed Secure Firmware, Write Protection Switch
Item
Flash Drive
Host Interface
USB 3.0
Standards
TAA Compliant
Mount Type
External
Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows 2003, Microsoft Windows Vista, Microsoft Windows 2008, Microsoft Windows 7, Microsoft Windows 8, Apple MacOS X 10.5+ (Intel Based), Linux Ubuntu 10+, Linux Red Hat 5+, Linux Open SUSE11+

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.