Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

USB DVDRW Drive white box, U2DVDRW24X (Discontinued)

  • Mfr # U2-DVDRW-24X
  • Zoro # G6838247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2-DVDRW-24X
Zoro #
G6838247
UPC #
705110110457
Country of Origin
Unknown

Description

The Kanguru USB2.0 24x DVDRW drive provides high speed DVD and CD burning for PC and Mac users. Dual Layer technology allows you to burn nearly twice as much data (up to 8.5GB) to a single disc, allowing you to create high quality DVDs. These high-speed USB2.0 DVDRWs are a great way to add the ability to burn DVDs and CDs to your computer. The Kanguru DVDRW utilizes USB2.0 connectivity, providing plug and play ability and speeds 40 times faster than USB1.1. This allows you to take advantage of some of the fastest burn speeds ever! Discs are created using BURN Proof technology to ensure fast, accurate burns. Simply plug the drive into an available USB port for instant access to a 24x DVD/RW drive. As an added benefit, the Kanguru DVDRW Drive is bundled with DVD burning and playback software for the PC. Key Features Burn DVDs at 24x and CDs at 48X Burn up to 8.5GB with Dual Layer DVDs Dual Format DVD Burning (DVD-RW and DVD+RW) High Speed USB 2.0 Plug and Play Driverless on most operating systems Buffer under run protection Includes PC burning and playback software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.