Zoro Homepage

THE DATASHUR PRO+C IS WORLDS FIRST FIPS 140-3 LEVEL 3 ENCRYPTED FLASH DRIVE. TOP

  • Mfr # IS-FL-DA3C-256-32

  • Zoro # G921705036


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
310-MB/s
Environmentally Friendly
Yes
Operating System Supported
ChromeOS, Android, macOS, Linux, Windows
Battery Chemistry
Lithium Polymer (Li-Polymer)
Length
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-FL-DA3C-256-32
Zoro #
G921705036
UPC #
5060220254060
Country of Origin
United Kingdom

Dimensions

Length
0.4 in
Height
3.2 in
Battery Size
3.7V
Width
0.8 in

Details

Maximum Read Speed
310-MB/s
Environmentally Friendly
Yes
Item
Flash Drive
Operating System Supported
ChromeOS, Android, macOS, Linux, Windows
Battery Chemistry
Lithium Polymer (Li-Polymer)
Batteries Required
Yes
Shape
Rectangular
Host Interface
USB 3.2 (Gen 1) Type C
Encryption Standard
256-bit AES, XTS-AES
Rugged
Yes
Standards
FIPS 140-3 Level 3 compliant
Features
Hardware Encryption, Password Protection, Admin and User Mode, Brute Force Self Destruct, Auto-locking, Secure, Wear Resistant, Dust Resistant, Integrated Keypad, Water Resistant, Key Ring, LED Light
Maximum Write Speed
246-MB/s
Includes
datAshur PRO+C 32GB USB 3.2 (Gen 1) Type C Flash Drive, USB Type-C to Type-A Adapter, Quick Start Guide, Product Disclaimer
Storage Capacity
32 GB

Description

#NAME?

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.