Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRALOCK-SECURE FIRMWARE 2.5IN EXTERNAL SSD W/PHYSICAL WRITE PROTECT SW

  • Mfr # U3-2HDWP-4TS

  • Zoro # G221706733


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Durability
Vibration Resistant
Drive Type
External
External Drive Type
Portable
Certifications & Standards
TAA Compliant
Host Interface
USB 3.1 (Gen 1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-2HDWP-4TS
Zoro #
G221706733
UPC #
819927011200
Country of Origin
China

Dimensions

Height
0.5 in
Width
3 in
Depth
5 in

Details

Durability
Vibration Resistant
Drive Type
External
External Drive Type
Portable
Certifications & Standards
TAA Compliant
Host Interface
USB 3.1 (Gen 1)
Maximum Sequential Write
375-MB/s
Product Line
UltraLock
Package Contents
UltraLock SSD USB 3.0 External Solid State Drive, USB 3.0 Y-Type Cable, Quick Start Guide
Item
Solid State Drive
Maximum Sequential Read
375-MB/s
Platform Supported
Mac
Storage Capacity
4 TB
Mean Time Between Failures (MTBF)
114.1 Year

Description

ITCH-4T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.